Ideal Industries, Inc. - 74-003 - 1" EMT Ductile Iron Conduit Bender Head

CAD$ 184.19 CAD$ 142.98

Product code: IDI74003

Manufacturer: Ideal Industries, Inc.

Part Number: 74-003

  In Stock in Gescan

Details

1" EMT IDEAL® Ductile Iron Conduit Bender Head. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree a scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee

UPC 624141740030
Color Black
UNSPSC 27112503
Special Features Heat-treated for extra strength
Warranty Lifetime replacement guarantee
Material Ductile Iron
Specification  Detailed Specifications