Ideal Industries, Inc. - 74-027 - IDEAL® Ductile Iron Bender Head and Handle for 3/4" EMT Conduit

CAD$159.82

Product code: IDI74027

Manufacturer: Ideal Industries, Inc.

Part Number: 74-027

  In Stock in Gescan

Details

3/4" EMT IDEAL® Ductile Iron Conduit Bender Head and Handle. Features: • Ductile iron construction for added durability • Heat-treated for extra strength -- reinforced at stress points for longer life • Precision-located degree a scale, star, arrow and rim notch for perfect bends every time • Markings raised and cast into bender body on both sides for easy visibility • Deeply serrated step helps prevent slippage when applying maximum leverage • Grooved internal hook surface helps prevent conduit from slipping • Flat hook surface provides stable starting point • Lifetime replacement guarantee

UPC 78325074027
Color Black
UNSPSC 27112503
Special Features Lifetime replacement guarantee
Material Ductile iron
Specification  Detailed Specifications