View as
  1. Klein Tools, Inc. - 63050
    Product Code: KLN63050

    The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting. PRODUCT FEATURES: - High-leverage design for exceptional cutting capability of 4/0 al...

    Learn More

      In Stock in Gescan

    CAD$52.14
  2. Klein Tools, Inc. - J63050
    Product Code: KLNJ63050

    Cut aluminum, copper and communications cable with the Klein Tools Journeyman High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting. PRODUCT FEATURES: - Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG so...

    Learn More

      In Stock in Gescan

    CAD$58.75
  3. Greenlee Textron, Inc. - 704
    Product Code: GRN704

    Replaceable, forged, heat-treated, and precision ground blades . Made in USA .  

    Learn More

     Available from Manufacturer

    CAD$299.27
  4. Klein Tools, Inc. - 63607
    Product Code: KLN63607

    Ratchet-action design of this ACSR Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut copper, aluminum and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Patented two-step ratchet mechanism requires fewer strokes per cut. Selectively-hardened blades and reduced hand fo...

    Learn More

      In Stock in Gescan

    CAD$449.21
  5. Greenlee Textron, Inc. - 718F
    Product Code: GRN718F

    Strong, lightweight fiberglass handles. Adjustable pivot bolt provides for blade adjustment.

    Learn More

      In Stock in Gescan

    CAD$205.24
  6. Klein Tools, Inc. - 63055
    Product Code: KLN63055

    The Compact Cable Cutter cuts 24 AWG copper, aluminum multi-strand cable wire and 100-pair telephone cable. One-hand shearing action offers precision without compression or frayed ends. Handles are plastic-dipped for comfort and reduced hand fatigue. PRODUCT FEATURES: - Cuts 24 AWG copper, aluminum multi-strand cable wire and 100-pair telephone ...

    Learn More

      In Stock in Gescan

    CAD$58.19
  7. Greenlee Textron, Inc. - 727
    Product Code: GRN727

    Features: - Easily cuts heavier copper and aluminum cables up to 2/0 (70 mm²) - Precision-ground, shear-action, curved cutting blades - 727 has PVC-covered, high-leverage handles for easier cuts - Heat-treated for long life - Made of heavy-duty forged steel - Rust-resistant black oxide finish

    Learn More

     Available from Manufacturer

    CAD$58.83
  8. Ideal Industries, Inc. - 35-053
    Product Code: IDI35053

    Features: • 750 KCMIL Ratcheting Cable Cutter is designed to cut 750 KCMIL (MCM) and smaller hard-drawn copper and aluminum cables • Hardened steel blades ensure consistent cuts and long-term durability • Rounded blade design minimizes cable distortion during cutting • Quick release mechanism simplifies blade back-out • Locking mechanism ...

    Learn More

     Available from Manufacturer

    CAD$541.65
  9. Klein Tools, Inc. - 63060
    Product Code: KLN63060

    For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany. PRODUCT FEATURES: - Reduced hand fo...

    Learn More

     Available from Manufacturer

    CAD$295.06
  10. Burndy - MCC1000
    Product Code: BURMCC1000

    Manual Cable Cutting Tool, 1000 kcmil Copper(Max), 1000 kcmil Aluminium(Max)

    Learn More

     Available from Manufacturer

    CAD$511.00
  11. Ideal Industries, Inc. - 35-5052
    Product Code: IDI355052

    Features: • 9" WireMan 2/0 Cable Cutter • Professional quality tools for maximum life and performance • Premium quality tool steel provides excellent durability • Precision mated blades for easy cutting • Smart-Grip™ textured santoprene™ handles provide a sure grip and are resistant to perspiration, water, oil, and chemicals • ...

    Learn More

     Out of Stock

    CAD$26.20
  12. Chubb Edwards - 15-3G1
    Product Code: EDW153G1

    Compact, dependable buzzer designed for long life and trouble-free installations. 3 inch zinc plated base and chrome cover. Adjustable volume.

    Learn More

     Out of Stock

    CAD$75.07
  13. Burndy - RCC336
    Product Code: BURRCC336

    Ratchet Cable Cutting Tool, 350 kcmil Copper(Max), 500 kcmil Aluminium(Max), 336 kcmil ACSR(Max)

    Learn More

     Available from Manufacturer

    CAD$579.12
View as