Klein Tools - 63050 - High Leverage Cable Cutter

CAD$52.66

Product code: KLN63050

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 63050

  In Stock in Gescan

Details

The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.

PRODUCT FEATURES:

- High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable

- Precision, one-hand shearing action

- Cable-gripping shear-type jaws

- Perfect for working in confined spaces

- Can be carried in most tool pouches

- Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges

- Through-hardened (not case-hardened) for longer-lasting cutting surfaces

- Hot-riveted joint ensures smooth action and no handle wobble

- Custom, US-made tool steel

UPC 092644630507
Color Red
UNSPSC 23241616
Special Features High-leverage design for exceptional cutting capability.
Material Steel
Length 9-1/2'' (241 mm)
Specification  Detailed Specifications