Klein Tools - 63607 - Ratcheting ACSR Cable Cutter

CAD$621.56

Product code: KLN63607

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 63607

 Available from Manufacturer

Details

Ratchet-action design of this ACSR Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut copper, aluminum and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Patented two-step ratchet mechanism requires fewer strokes per cut. Selectively-hardened blades and reduced hand force make it easier to cut ACSR.

PRODUCT FEATURES:

- Reduced hand force for easier cutting
- Patented two-step ratchet mechanism requires fewer strokes per cut
- Cuts up to 336 MCM ACSR, 400 MCM Copper and 600 MCM Aluminum
- Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
- Hardened steel cutting blades for lasting strength and sharpness
- Locking lever keeps handles closed for easy transport; fits in a tool box or bag
- Selectively-hardened blades and reduced hand force make it easier to cut ACSR
- Cable Cutter Replacement Part List available for reference if needed

UPC 092644636073
Color Yellow
UNSPSC 23241616
Special Features Cleanly cuts 336 MCM Linnet ACSR and 2/0 triplex steel messenger cable.
Application(how its used) Used to cleanly cut 336 MCM Linnet ACSR and 2/0 triplex steel messenger cable.
Warranty One-year warranty.
Length 10-1/4'' (260 mm)
Specification  Detailed Specifications