Klein Tools - J63050 - 4/0AWG Journeyman High-Leverage Cable Cutter, Red

CAD$64.67

Product code: KLNJ63050

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: J63050

  In Stock in Gescan

Details

Cut aluminum, copper and communications cable with the Klein Tools Journeyman High-Leverage Cable Cutter. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.

PRODUCT FEATURES:

- Cuts up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable
- High-leverage design for exceptional cutting capability
- Precision, one-hand shearing action
- Cable-gripping shear-type jaws
- Perfect for working in confined spaces
- Can be carried in most tools pouches
- State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability

UPC 092644721137
Color Red
UNSPSC 23241616
Special Features Handle Finish: Journeyman dual-material handle
Application(how its used) Used to cut up to 4/0 aluminum AWG (no ACSR), 2/0 AWG soft copper and 100-pair 24 AWG communications cable.
Length 9-9/16'' (243 mm)
Specification  Detailed Specifications