Klein Tools - 2100-7 - 5.25" Electrician's Scissors, Nickel Plated

CAD$29.13

Product code: KLN21007

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 2100-7

 Available from Manufacturer

Details

These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.


PRODUCT FEATURES:

- Designed for telecom and electrical applications and heavy-duty use
- Cuts 19 AWG and 23 AWG electrical communication wire, cable and cordage
- Upper blade has notches to strip 19 AWG and 23 AWG wire
- Strong, tempered steel
- Nickel-plated finish resists corrosion
- Scraper and file on outside of both blades
- Serrated teeth allow for non-slip cutting action

UPC 092644764028
UNSPSC 27111535
Special Features These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.
Application(how its used) Designed for telecom and electrical applications and heavy-duty use.
Material Tempered Steel
Length 5-1/4 in
Specification  Detailed Specifications