-
Greenlee Textron, Inc. - L107
Product Code: GRNL107Professional grade level. Four open vial ports for easy viewing from all sides. Perfect for pipe and conduit work. Four rare earth magnets allow for hands-free use on metal surfaces. Four vial design - 0°, 30°, 45°, and 90°. Machined from aluminum alloy and anodized to aircraft standards. V-groove on bottom for mounting on curved su...
In Stock in Gescan
CAD$84.08 -
Rack-A-Tiers - 88455
Product Code: RAC88455Looking for a better way to lay out complex ceiling and high bays? The Laser Plumb Bob, the self leveling vertical laser from Rack-A-Tiers, is the answer! FEATURES & BENEFITS: • Solid brass construction • Convenient on/off switch • Factory aligned laser module calibrated to precise 0.15 accuracy • Magnetic damping for quick stabil...
Available from Manufacturer
CAD$277.95 -
Klein Tools, Inc. - 931-9RE
Product Code: KLN9319REQuick, easy, and accurate measurements can mean the difference between a job well done and one that misses the mark. Featuringpowerful Rare Earth magnets and easy-to-see vials for precise measurements. Klein's Torpedo Level helps you measure up to the task. PRODUCT FEATURES: - Powerful Rare Earth magnets, up to 5X stronger than strip magnets, ho...
Out of Stock
CAD$44.31 -
Klein Tools, Inc. - 9330RE
Product Code: KLN9330REA must-have tool for the busy electrician. Level lights up for maximum visibility in dark spaces. Powerful Rare Earth magnets allow for hands-free work. The 9'' (229 mm) size fits easily into your back pocket. AAA batteries are easily replaced. PRODUCT FEATURES: • Lights up for maximum visibility! • 3-minute auto shut-off saves battery life...
Out of Stock
CAD$82.33