View as
  1. Klein Tools, Inc. - D2000-48
    Product Code: KLND200048

    The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire. PRODUCT FEATURES: - Angled head design for easy work in co...

    Learn More

      In Stock in Gescan

    CAD$56.72
  2. Klein Tools, Inc. - D248-8
    Product Code: KLND2488

    Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble. PRODUCT FEATURES: - Angled...

    Learn More

      In Stock in Gescan

    CAD$46.35
  3. Klein Tools, Inc. - J2000-9NECRTP
    Product Code: KLNJ20009NECRTP

    Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Built-in crimper works on non-insulated connectors, lugs and terminals. Built-in channel pulls steel fish tape without damaging the tape. Hot-riveted joint ensures smo...

    Learn More

      In Stock in Gescan

    CAD$98.12
  4. Klein Tools, Inc. - J2000-48
    Product Code: KLNJ200048

    The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are...

    Learn More

      In Stock in Gescan

    CAD$69.48
  5. Klein Tools, Inc. - D213-9NE
    Product Code: KLND2139NE

    Klein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. PRODUCT FEATURES: - High-leverage design. Rivet is closer to the cuttin...

    Learn More

      In Stock in Gescan

    CAD$55.02
  6. Klein Tools, Inc. - D213-9NETP
    Product Code: KLND2139NETP

    These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be i...

    Learn More

      In Stock in Gescan

    CAD$62.52
  7. Klein Tools, Inc. - D203-8
    Product Code: KLND2038

    Heavier design for greater cutting power. Extended handles provide added reach and leverage. Slim head design for working in confined areas. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. PRODUCT FEATURES: - Heavier design for greater cutting power - Extended handles provide added r...

    Learn More

      In Stock in Gescan

    CAD$49.92
  8. Klein Tools, Inc. - J2000-9NE
    Product Code: KLNJ20009NE

    Klein Tools specializes in making some of the world's finest pliers. These High-Leverage Side-Cutting Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers...

    Learn More

      In Stock in Gescan

    CAD$77.25
  9. Klein Tools, Inc. - J203-8N
    Product Code: KLNJ2038N

    These side-cutting long-nose pliers strip 12 AWG solid insulated wire. The slim head makes working in confined areas much easier while the extended handles provide added reach and leverage. Innovative dual material Journeyman grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cut...

    Learn More

      In Stock in Gescan

    CAD$66.37
  10. Klein Tools, Inc. - D502-10
    Product Code: KLND50210

    Klein Tools 10 inch (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification. PRODUCT FEATURES: - Quick-Adjust Rivet allows one-handed fas...

    Learn More

      In Stock in Gescan

    Call for Price
  11. Klein Tools, Inc. - D203-6
    Product Code: KLND2036

    From Klein Tools, the 6-in. Long-Nose, Side-Cutting Pliers are made of the finest U.S. steel alloy. They are forged, precision machined, hardened and carefully tempered for maximum strength and faultless performance. The long nose pliers with side cutters have knives that meet at the hinge first and then meet at least one-half of the knife length. ...

    Learn More

      In Stock in Gescan

    CAD$38.90
  12. Klein Tools, Inc. - D201-7CST
    Product Code: KLND2017CST

    Cut and twist rebar tie wire with Klein Tools 9-1/4-Inch Ironworker's Pliers. They feature knurled jaws for a good grip and a spring-loaded design which enables self-opening. PRODUCT FEATURES: - Made in the USA - Twists and cuts soft annealed rebar tie wire - Induction hardened cutting knives for long life - Heavy-duty knurled jaws - Spr...

    Learn More

     Available from Manufacturer

    CAD$70.47
  13. Greenlee Textron, Inc. - 0251-08AM
    Product Code: GRN025108AM

    Forged from chrome vanadium steel for greater durability and strength. Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance. Effectively cuts most hardened wire, ACSR, bolts, screws and nails. Through-hardened steel forlonger life. Dual cutting edges for optimum cutting performance. Exceeds ASME/ANSI sp...

    Learn More

      In Stock in Gescan

    CAD$67.76
  14. Klein Tools, Inc. - D203-7
    Product Code: KLND2037

    These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping. PRODUCT FEATURES: - Induction-hardened cutting knives for long life - Knurled jaws for sure wrapping and looping - Sli...

    Learn More

     Available from Manufacturer

    CAD$42.39
  15. Klein Tools, Inc. - D213-9NE-CR
    Product Code: KLND2139NECR

    The Lineman's Crimping Pliers feature a crimping die behind the hinge. This provides superior leverage when crimping non-insulated connectors, lugs, and terminals. The rivet on these pliers are closer to the cutting edge which provides 46-Percent more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable ...

    Learn More

     Available from Manufacturer

    CAD$71.05
  16. Greenlee Textron, Inc. - 0151-09SM
    Product Code: GRN015109SM

    Stripping hole allows for easy and convenient wire stripping of #12 AWG wire (0151-09SM & 0151-09SD only). The wire looping hole perfectly forms wire for threaded connections (0151-09SM & 0151-09SD only).

    Learn More

     Out of Stock

    CAD$70.10
  17. Greenlee Textron, Inc. - 0251-08M
    Product Code: GRN025108M

    Forged from chrome vanadium steel for greater durability and strength. Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance. Effectively cuts most hardened wire, ACSR, bolts, screws and nails. Through-hardened steel for longer life. Dual cutting edges for optimum cutting performance. Exceeds ASME/ANSI s...

    Learn More

     Available from Manufacturer

    CAD$53.86
  18. Klein Tools, Inc. - J1005
    Product Code: KLNJ1005

    This Crimping/Cutting tool crimps insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Tapered design of the nose is great for working in confined spaces. The cutters is specially hardened for long life. The innovative dual-material Journeyman grips are more comfortable and last longer than other handles. PRODUCT FEATURES:...

    Learn More

     Available from Manufacturer

    CAD$66.17
  19. Klein Tools, Inc. - D228-8
    Product Code: KLND2288

    Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8-Inch (203 mm) Diagonal-Cutting pliers provide 36-Percent greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble. PRODUCT FEATURES: - High-leverage design; rivet is closer to the cutting edge...

    Learn More

     Available from Manufacturer

    CAD$45.00
  20. Klein Tools, Inc. - D335-51/2C
    Product Code: KLND335512C

    These Long Needle-Nose pliers feature finely knurled jaws grip the thin wire without damaging it. The long, narrow nose and slim hinge are great for extremely close-quarter work. Made of forged steel for maximum durability. PRODUCT FEATURES: - Long, narrow nose and slim hinge for extremely close quarter work - Finely knurled jaws grip thin wir...

    Learn More

     Available from Manufacturer

    CAD$55.86
  21. Ideal Industries, Inc. - 30-3430
    Product Code: IDI303430

    9-1/4" IDEAL® Smart-Grip™ New England Nose High-Leverage Pliers with Crimping Die. Features: • Drop-forged, high-carbon steel construction withstands toughest applications • Cuts hardened wire, bolts and ACSR • Induction-hardened blades and serrated jaws for long-term durability • High-leverage design provides 40% more cutting power...

    Learn More

     Available from Manufacturer

    CAD$90.16
  22. Ideal Industries, Inc. - 35-3028
    Product Code: IDI353028

    Features: • Drop-forged, high-carbon steel construction withstands toughest applications • Knife-to-anvil blades never need resharpening • Induction-hardened blades cut hardened wire, bolts and ACSR • High-leverage design provides 40% more cutting power • Smart-Grip™ handles are resistant to perspiration, water, oil and chemicals and pr...

    Learn More

     Available from Manufacturer

    CAD$63.86
  23. Ideal Industries, Inc. - 35-4430
    Product Code: IDI354430

    Features: - 10" WireMan Smart-Grip™ Tongue & Groove Pliers - Professional quality tools for maximum life and performance - Premium quality tool steel provides excellent durability - Precision mated blades for easy cutting - Smart-Grip™ textured handles are made from Santoprene™ TPE to provide a sure grip and are resistant to perspira...

    Learn More

     Out of Stock

    CAD$27.09
  24. Greenlee Textron, Inc. - 0151-09D
    Product Code: GRN015109D

    PRODUCT FEATURES: • Double layered vinyl handles for comfort and slip resistance • Reduced handle size allows for easy storage of tools in pouches and tool bags • High leverage design provides 46% greater cutting and gripping power than standard plier designs • Forged from chrome vanadium steel for greater strength and long life of the...

    Learn More

     Available from Manufacturer

    CAD$62.18
View as