View as
  1. Sale
    8" Angled Head Diagonal Cutting Pliers
    Klein Tools, Inc. - D2000-48
    Product Code: KLND200048

    The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire. PRODUCT FEATURES: - Angled head design for easy work in co...

    Learn More

      In Stock in Gescan

    CAD$ 48.00 CAD$ 45.98
  2. Sale
    8" High-Leverage Diagonal-Cutting Pliers
    Klein Tools, Inc. - D248-8
    Product Code: KLND2488

    Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8'' (203 mm) Diagonal-Cutting pliers provides 36% greater cutting power than other pliers. The angled head design makes work easier in confined spaces. The hot-riveted joint ensures smooth action with no handle wobble. PRODUCT FEATURES: - Angled...

    Learn More

      In Stock in Gescan

    CAD$ 39.22 CAD$ 37.98
  3. Sale
    8" Klein Journeyman High-Leverage Diagonal-Cutting Pliers - Angled Head, Heavy-Duty Cutting
    Klein Tools, Inc. - J2000-48
    Product Code: KLNJ200048

    The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are...

    Learn More

      In Stock in Gescan

    CAD$ 58.79 CAD$ 56.98
  4. Klein Tools, Inc. - D2000-48-INS
    Product Code: KLND200048INS

    These 8-Inch Klein Tools Insulated Heavy-Duty Diagonal-Cutting Pliers have durable molded insualtion that is flame retardant, impact resistant and clearly marked with 1000-volt rating. The knives are heavy duty inducion hardened steel that can cut ACSR, screws, nails, and most hardnened wire. The high leverage design paired with an angled head allo...

    Learn More

     Available from Manufacturer

    CAD$92.39
View as