Crimping/Tape Pulling
-
Klein - D213-9NETP
Product Code: KLND2139NETPThese high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be i...
In Stock in Gescan
CAD$51.26 -
Klein - D213-9NE-CR
Product Code: KLND2139NECR9'' (229 mm) High-Leverage Side-Cutting Pliers - Connector Crimping
Available from Manufacturer
CAD$57.26 -
Klein - J1005
Product Code: KLNJ1005Journeymanâ„¢ Crimping/Cutting Tool - Non-Insulated/Insulated Terminals
Available from Manufacturer
CAD$52.24