Ideal Industries, Inc. - 35-4430 - 10" IDEAL®  WireMan Smart-Grip™ Tongue & Groove Pliers

CAD$27.09

Product code: IDI354430

Manufacturer: Ideal Industries, Inc.

Part Number: 35-4430

 Out of Stock

Details

Features: - 10" WireMan Smart-Grip™ Tongue & Groove Pliers - Professional quality tools for maximum life and performance - Premium quality tool steel provides excellent durability - Precision mated blades for easy cutting - Smart-Grip™ textured handles are made from Santoprene™ TPE to provide a sure grip and are resistant to perspiration, water, oil, and chemicals - Smart-Grip™ Handle ends are color-coded and have FastFinder™ letters icons for quick identification

UPC 783250596522
Color Black
UNSPSC 27112100
Application(how its used) Used for cutting
Material Steel
Length 10 in
Specification  Detailed Specifications