View as
  1. Klein Tools, Inc. - 725
    Product Code: KLN725

    Klein Tools' Key Hole Saw is designed with the professional user in mind. The rugged, heavy-duty Hole Saw provides superior results with less effort. A curved front-end design allows for comfortable, two-hand use. PRODUCT FEATURES: - Cuts drywall, wallboard, plywood, and plastic - Triple ground teeth for a fast cut - Blade cuts in both directio...

    Learn More

      In Stock in Gescan

    CAD$17.58
  2. Greenlee Textron, Inc. - 333-1232
    Product Code: GRN3331232

    12 (305 mm) Bi-metal Blade, 32 Teeth Per Inch. PRODUCT FEATURES: • Application : For 12.000 IN Heavy-Duty HackSaw • Length : 12.000 IN (305.000 MM) • Material : Bi-Metal • Package : 5/Pack • Teeth Per Inch : 32 TPI

    Learn More

      In Stock in Gescan

    CAD$18.83
  3. Greenlee Textron, Inc. - 333A
    Product Code: GRN333A

    Heavy-duty hack saw, bi-metal blade, 15.75 inch overall length. Over-molded rugged design for heavy-duty use and comfort. Fully-adjustable blade tension up to 30,000 psi for longer blade life and faster, accurate cuts. Alternative 45 deg blade mounting allows for flush cutting. Mounting for most reciprocating saw blades for extra versatility. Handy...

    Learn More

      In Stock in Gescan

    CAD$59.27
  4. Stanley - 20-556
    Product Code: STA20556

    This jab saw has sharptooth technology which allows for cuts to be made on both the push and pull strokes. This makes the saw cut up to 50% faster than traditional tooth designs. The sharp point penetrates drywall smoothly. This saw is for use with wood, plastic and drywall. Features and Benefits: • SharpTooth™ Technology cuts on push and pull ...

    Learn More

      In Stock in Gescan

    CAD$20.60
  5. Greenlee Textron, Inc. - 333-1224
    Product Code: GRN3331224

    12 (305 mm) Bi-metal Blade, 24 Teeth Per Inch. PRODUCT FEATURES: • Application : For 12.000 IN Heavy-Duty HackSaw • Length : 12.000 IN (305.000 MM) • Material : Bi-Metal • Package : 5/Pack • Teeth Per Inch : 24 TPI

    Learn More

      In Stock in Gescan

    CAD$18.60
  6. Greenlee Textron, Inc. - 301A
    Product Code: GRN301A

    - Integrated blade and handle design provides maximum strength - Ergonomic handle with non-slip grip - Hardened steel blade with clog-free teeth - Pointed tip easily punches through drywall - Blade cuts on both push and pull strokes - Hole in handle may be used for lanyard or convenient storage - Note: This is not an insulated tool

    Learn More

      In Stock in Gescan

    CAD$26.33
  7. Greenlee Textron, Inc. - 333-1218
    Product Code: GRN3331218

    12 (305 mm) Bi-metal Blade, 18 Teeth Per Inch. PRODUCT FEATURES: • Application : For 12.000 IN Heavy-Duty HackSaw • Length : 12.000 IN (305.000 MM) • Material : Bi-Metal • Package : 5/Pack • Teeth Per Inch : 18 TPI

    Learn More

      In Stock in Gescan

    CAD$17.99
  8. Greenlee Textron, Inc. - 311
    Product Code: GRN311

    6 IN blade retracts into the handle for convenience and safety. Quickly change blade for added versatility. Accepts most 6 IN (or shorter) standard reciprocating saw blades. Ergonomically designed handle allows force to be applied both on the push and pull stroke. Built-in blade storage area can hold 2 additional blades. Adjustable blade can be use...

    Learn More

      In Stock in Gescan

    CAD$33.82
  9. Ideal Industries, Inc. - 35-261
    Product Code: IDI35261

    12" IDEAL® Ergonomic Hacksaw. Features: • Angled handle for easier cutting • Blade can easily be adjusted for flush cutting • Easy tensioning wing-nut keeps blades tight for straighter cuts • Cushioned ergonomic grip for performance and comfort • Includes 12 in. x 24T bi-metal blade

    Learn More

     Available from Manufacturer

    CAD$53.35
  10. Greenlee Textron, Inc. - 311-JAB
    Product Code: GRN311JAB

    6 IN blade retracts into the handle for convenience and safety. Quickly change blade for added versatility. Accepts most 6 IN (or shorter) standard reciprocating saw blades. Ergonomically designed handle allows force to be appliedboth on the push and pull stroke. Built-in blade storage area can hold 2 additional blades. Adjustable blade can be used...

    Learn More

      In Stock in Gescan

    CAD$10.42
  11. Ideal Industries, Inc. - 35-274
    Product Code: IDI35274

    Features: • Light-weight, heavy-duty construction • Ergonomic, rubber comfort grip • Uses all standard 6" (150mm) reciprocating blades • Locking screw for quick and easy blade changes • Includes FREE 6" Drywall Blade

    Learn More

     Available from Manufacturer

    CAD$29.88
  12. Ideal Industries, Inc. - 35-260
    Product Code: IDI35260

    16" IDEAL® Dual Purpose Hacksaw. Features: • Use as conventional hacksaw or as jab saw to enlarge holes • Rugged frame provides lightweight rigidity and exceptional control • Stores up to nine extra blades • Blades can be adjusted to 55 degree angle for flush cutting • Includes 12 inch x 24 teeth per inch bi-metal blade

    Learn More

     Available from Manufacturer

    CAD$61.66
View as