Greenlee - 311 - Greenlee Retractable Handsaw

CAD$33.82

Product code: GRN311

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 311

  In Stock in Gescan

Details

6 IN blade retracts into the handle for convenience and safety. Quickly change blade for added versatility. Accepts most 6 IN (or shorter) standard reciprocating saw blades. Ergonomically designed handle allows force to be applied both on the push and pull stroke. Built-in blade storage area can hold 2 additional blades. Adjustable blade can be used at any length or the 3 hardstops can be used for aggressive sawing. Jab blade and a bi-metal blade included.U.S. Patent #D527,602.. Note: This is not an insulated tool.

UPC 783310131106
Color Green
UNSPSC 27111508
Application(how its used) Retractable handsaw for general application
Material Bi-metal
Height 1-3/4 in
Length 6 in
Width 1-1/8 in
Specification  Detailed Specifications