Greenlee - 333-1218 - 12" 18TPI Bi-Metal Hacksaw Blade (5/Pack)

CAD$17.99

Product code: GRN3331218

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 333-1218

  In Stock in Gescan

Details

12 (305 mm) Bi-metal Blade, 18 Teeth Per Inch.

PRODUCT FEATURES:

• Application : For 12.000 IN Heavy-Duty HackSaw
• Length : 12.000 IN (305.000 MM)
• Material : Bi-Metal
• Package : 5/Pack
• Teeth Per Inch : 18 TPI

UPC 783310100379
Color Gray
UNSPSC 27112802
Application(how its used) 12" Bimetal Hacksaw Blade replacement
Material Bi-Metal
Length 12"
Specification  Detailed Specifications