Greenlee - 333A - 12" Greenlee Heavy-Duty Hacksaw

CAD$59.27

Product code: GRN333A

Manufacturer: Greenlee Textron, Inc.

Brand: Greenlee

Part Number: 333A

  In Stock in Gescan

Details

Heavy-duty hack saw, bi-metal blade, 15.75 inch overall length. Over-molded rugged design for heavy-duty use and comfort. Fully-adjustable blade tension up to 30,000 psi for longer blade life and faster, accurate cuts. Alternative 45 deg blade mounting allows for flush cutting. Mounting for most reciprocating saw blades for extra versatility. Handy blade storage in tubular frame. Convenient front grip feature for two-handed sawing.

UPC 78331023635
UNSPSC 27111508
Application(how its used) Heavy-Duty Hacksaw
Material bi-metal blade
Length Overall 15-3/4" (40.0 cm)
Specification  Detailed Specifications