Stanley - 20-556 - 6" Stanley FATMAX® Jab Saw

CAD$20.60

Product code: STA20556

Manufacturer: Stanley

Part Number: 20-556

  In Stock in Gescan

Details

This jab saw has sharptooth technology which allows for cuts to be made on both the push and pull strokes. This makes the saw cut up to 50% faster than traditional tooth designs. The sharp point penetrates drywall smoothly. This saw is for use with wood, plastic and drywall. Features and Benefits: • SharpTooth™ Technology cuts on push and pull strokes and is up to 50% faster than traditional tooth designs • Sharpened tip punches through drywall with ease • Hardened, tempered blade for increased cutting life • Excellent for wood, plastic, and drywall • Slip-resistant handle is designed for strength and durability

UPC 076174205565
Height 1.3"
Length 6"
Width 2.8"