View as
  1. Klein Tools, Inc. - 600-4
    Product Code: KLN6004

    Klein Tools Keystone-Tip Screwdrivers are designed for demanding applications with a bolster reinforced shank for hard use. The precision machined tip provides an exact fit. Durable cushion-grip handles are designed for comfort and added torque. PRODUCT FEATURES: - Heavy-duty square shank for wrench-assisted turning - Bolster reinforces shank fo...

    Learn More

      In Stock in Gescan

    CAD$17.81
  2. Klein Tools, Inc. - 607-4
    Product Code: KLN6074

    Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. PRODUCT FEATURES: - Precision formed tip provides an e...

    Learn More

      In Stock in Gescan

    CAD$10.50
  3. Klein Tools, Inc. - 602-7DD
    Product Code: KLN6027DD

    Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blo...

    Learn More

      In Stock in Gescan

    CAD$28.42
  4. Klein Tools, Inc. - 600-6
    Product Code: KLN6006

    Description Heavy-duty square shank for wrench-assisted turning. Bolster reinforces shank for hard use. Designed for the most demanding uses. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. PRODUCT FEATURES: - Heavy-duty square shank for wrench-assisted turning - Bolster reinfo...

    Learn More

      In Stock in Gescan

    CAD$19.89
  5. Klein Tools, Inc. - 600-8
    Product Code: KLN6008

    Klein Tool's 3/8-Inch (9.5 mm) Keystone Screwdriver with 8-Inch (203.2 mm) square shank is designed for the most demanding uses. It has a cushion-grip handle for greater torque and comfort. Meets or exceeds applicable ASME / ANSI specifications and has Tip-Ident that that quickly identifies the screwdriver type and tip orientation. PRODUCT FEATURE...

    Learn More

      In Stock in Gescan

    CAD$23.94
  6. Klein Tools, Inc. - 602-8
    Product Code: KLN6028

    With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection ...

    Learn More

      In Stock in Gescan

    CAD$22.33
  7. Klein Tools, Inc. - 606-2
    Product Code: KLN6062

    PRODUCT FEATURES: - Precision formed tip provides an exact fit for small screw applications - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Meets or exceeds ap...

    Learn More

      In Stock in Gescan

    CAD$9.66
  8. Greenlee Textron, Inc. - 0153-22C
    Product Code: GRN015322C

    Narrow cabinet tip for limited access applications. Handle marked for easy identification of screwdriver size, type and length. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited...

    Learn More

     Available from Manufacturer

    CAD$12.90
  9. Greenlee Textron, Inc. - 0153-21C
    Product Code: GRN015321C

    Narrow cabinet tip for limited access applications. Handle marked for easy identification of screwdriver size, type and length. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited...

    Learn More

     Available from Manufacturer

    CAD$12.27
  10. Klein Tools, Inc. - 602-6
    Product Code: KLN6026

    With a 6-Inch shaft, the Klein Tools 5/16-Inch Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric...

    Learn More

      In Stock in Gescan

    CAD$16.97
  11. Greenlee Textron, Inc. - 0153-11C
    Product Code: GRN015311C

    Square shank allows use of wrench or pliers for added torque. Handle marked for easy identification of screwdriver size, type and length. Rugged keystone tip for additional strength. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and tor...

    Learn More

     Available from Manufacturer

    CAD$15.69
  12. Greenlee Textron, Inc. - 0153-23C
    Product Code: GRN015323C

    Narrow cabinet tip for limited access applications. Handle marked for easy identification of screwdriver size, type and length. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited...

    Learn More

     Available from Manufacturer

    CAD$15.02
  13. Greenlee Textron, Inc. - 0153-12C
    Product Code: GRN015312C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length.. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$12.29
  14. Greenlee Textron, Inc. - 0153-13C
    Product Code: GRN015313C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length.. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$13.24
  15. Klein Tools, Inc. - 602-4
    Product Code: KLN6024

    Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel a...

    Learn More

      In Stock in Gescan

    CAD$13.88
  16. Greenlee Textron, Inc. - 0153-15C
    Product Code: GRN015315C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length.. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$18.85
View as