View as
  1. Klein Tools, Inc. - 603-4
    Product Code: KLN6034

    Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip or...

    Learn More

      In Stock in Gescan

    CAD$14.90
  2. Klein Tools, Inc. - 603-7
    Product Code: KLN6037

    Precision-machined tip provides accurate fit and torque without slippage. Tip-Ident quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. PRODUCT FEAT...

    Learn More

      In Stock in Gescan

    CAD$16.39
  3. Klein Tools, Inc. - 603-3
    Product Code: KLN6033

    The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precison-machined for an accurate fit and torque without slippage. This Cushion-Grip Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident quickly identifies screwdriver type and tip orientation. PRODUCT FEATURES: - Precision-machined tip provides accurate fit a...

    Learn More

      In Stock in Gescan

    CAD$11.09
  4. Klein Tools, Inc. - 603-6
    Product Code: KLN6036

    The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered s...

    Learn More

      In Stock in Gescan

    CAD$16.97
  5. Greenlee Textron, Inc. - 0153-34C
    Product Code: GRN015334C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$14.56
  6. Klein Tools, Inc. - 604-3
    Product Code: KLN6043

    The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality ...

    Learn More

     Available from Manufacturer

    CAD$10.10
  7. Greenlee Textron, Inc. - 0153-31C
    Product Code: GRN015331C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$11.61
  8. Klein Tools, Inc. - 603-10
    Product Code: KLN60310

    Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip or...

    Learn More

     Available from Manufacturer

    CAD$16.18
  9. Klein Tools, Inc. - 603-4-INS
    Product Code: KLN6034INS

    1000V rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handles for greater torque and comfort. Custom US-made steel.

    Learn More

     Available from Manufacturer

    CAD$28.57
  10. Greenlee Textron, Inc. - 0153-33C
    Product Code: GRN015333C

    Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Note: This is not an insulated tool.

    Learn More

     Available from Manufacturer

    CAD$13.33
  11. Klein Tools, Inc. - 603-6-INS
    Product Code: KLN6036INS

    PRODUCT FEATURES: - 1000V rated for safety. - Two layers of insulation provide protection against electric shock. - Klein insulated tools are individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. - Cushion-Grip handle for greater torque and comfort. - Custom US-made tool steel.

    Learn More

     Out of Stock

    CAD$34.83
View as