View as
  1. Klein Tools, Inc. - 1005
    Product Code: KLN1005

    The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool. PRODUCT FEATURES: - Accommodates wire from No. 10 to 22 AWG - Specially hardened...

    Learn More

      In Stock in Gescan

    CAD$48.75
  2. Legrand - 364555-01
    Product Code: ONQ36455501

    Used to terminate cat 5e cable to the EZ-RJ45 modular plug. Convenient trimmer trims cable in a single motion.Replacement blades available. FEATURES AND BENEFITS: • Cable Type: Cat 5, Cat 5e, Cat 6 • Color: Blue • Finish: rust-resistant black oxide finish • Type: Stripper/Cutter/Termination • Material: Steel

    Learn More

      In Stock in Gescan

    CAD$98.32
  3. T&B - WT112M
    Product Code: TABWT112M

    Hand Tool (Plier-Type) for Installing A, B, C Non-insulated and RA, RB, RC Insulated Terminals/Splices/Disconnects

    Learn More

      In Stock in Gescan

    CAD$116.95
  4. Burndy - Y1MRTC
    Product Code: BURY1MRTC

    Full Cycle Ratchet Crimping Tool, Copper CRIMPIT Range:16 AWG-4 AWG,YA/YS,YAV,YSV Lugs/Splices: 8 AWG-1 AWG Flex Copper,Die Wheel

    Learn More

      In Stock in Gescan

    CAD$277.36
  5. T&B - WT111M
    Product Code: TABWT111M

    Hand Tool (Plier-Type) for Installing A, B, C, PT Non-insulated Terminals and Splices, Includes Wire Cutter

    Learn More

      In Stock in Gescan

    CAD$106.33
  6. T&B - TBM840
    Product Code: TABTBM840

    Crimping Tool - Connector Range #8 - 4/0 AWG Copper Lugs and Splices, Convenient Rotating Color-Coded Dies

    Learn More

      In Stock in Gescan

    CAD$442.10
  7. Burndy - Y750HSXT
    Product Code: BURY750HSXT

    Self Contained Hydraulic Hand Operated Crimping Tool, 12 Ton, 14 AWG-750 kcmil Copper, 8 AWG - 750 kcmil Aluminium, 4 AWG - 556.5 kcmil ACSR

    Learn More

     Available from Manufacturer

    CAD$4,230.77
  8. Greenlee Textron, Inc. - K09-2GL
    Product Code: GRNK092GL

    Crimps all the popular small to mid-range copper connector sizes. Long length results in lowhandle efforts. Color-coded, hexagonal rotating dies. Full cycle mechanism releases only after full crimp cycle is completed.

    Learn More

     Out of Stock

    CAD$618.96
  9. Greenlee Textron, Inc. - KP1022
    Product Code: GRNKP1022

    Two die positions permit crimping both insulated and uninsulated terminals and splices. Forged steel and hardened design provides long life. Smooth pivot action allows tool to easily be used with one hand. Double-cushioned handle grips are easy on the hands. Precision machined and hardened cutter blades make wire cutting easy.

    Learn More

     Available from Manufacturer

    CAD$57.83
  10. Burndy - MD7
    Product Code: BURMD7

    Hand Operated Tool, 9000 lbs,Weight: 7 LB

    Learn More

     Available from Manufacturer

    CAD$1,130.63
  11. Burndy - Y750HS
    Product Code: BURY750HS

    Hydraulic hand held operated tool with 12 ton crimp force. The C-shaped head rotates 355° relative to the handle and is mated to a patented rapid advance pump. Tool provides easy tapping, splicing, and terminating of overhead lines, the full line of HYGROUND™ compression grounding connectors. It accepts U-dies for use on conductor ranges of #12-...

    Learn More

     Out of Stock

    CAD$2,049.65
  12. Klein Tools, Inc. - 1001
    Product Code: KLN1001

    PRODUCT FEATURES: - Two wire cutters double the utility of this tool - Crimps 7-8 mm insulated and non-insulated terminals, lugs and splices - Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire - Cleanly shears bolts - Pivot nut adjusts tension - Full-sized, plastic-covered cushioned handles for comfort - Wire cutter in nose a...

    Learn More

     Available from Manufacturer

    CAD$36.51
View as