Appleton - K50-A - 1/2" Appleton Form 85® Unilet® Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey

CAD$2.05

Product code: APPK50A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: K50-A

  In Stock in Gescan

Details

Appleton K50-A Form 85 UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For F

UPC 781381470254
Special Features Stainless steel fastening screws; Domed to provide extra wiring space; Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Certifications UL listed, CSA certified
Application(how its used) Used as cover for FORM 35® UNILET® conduit outlet body
Material Aluminum
Length 100.1 Inch
Width 36.6 Inch
Specification  Detailed Specifications