Ideal Industries, Inc. - 45-120 - IDEAL® T®-5 T®-Stripper Wire Stripper

CAD$27.41

Product code: IDI45120

Manufacturer: Ideal Industries, Inc.

Part Number: 45-120

  In Stock in Gescan

Details

Features: • Wire range #10 to #18 AWG solid, #12 to #20 AWG stranded • Form-ground, hardened, knife-type blades for accurate stripping • Tough steel construction • Built-in wire cutter and wire looping holes • Plier nose for extra gripping strength • Laser-etched wire gauge markings • Spring-loaded automatic opening • Corrosion-resistant, black oxide finish

UPC 624141451202
Color Yellow
UNSPSC 27111510
Special Features Corrosion-resistant, black oxide finish
Material Steel
Specification  Detailed Specifications