Ideal Industries, Inc. - 45-121 - IDEAL® T®-6 T®-Stripper Wire Stripper

CAD$28.38

Product code: IDI45121

Manufacturer: Ideal Industries, Inc.

Part Number: 45-121

 Available from Manufacturer

Details

Features: • Wire range #14 to #24 AWG solid, #16 to #26 AWG stranded • Form-ground, hardened, knife-type blades for accurate stripping • Tough steel construction • Built-in wire cutter and wire looping holes • Plier nose for extra gripping strength • Laser-etched wire gauge markings • Spring-loaded automatic opening • Corrosion-resistant, black oxide finish

UPC 624141451219
Color Yellow
UNSPSC 27111510
Special Features Corrosion-resistant, black oxide finish
Material Steel
Specification  Detailed Specifications