-
Klein Tools, Inc. - 98554
Product Code: KLN98554Keep precise notations on most surfaces with Klein Tools' Permanent Markers. These pens feature a fine point and quick-drying ink to reduce the risk of smudges. A sturdy clip on the cap keeps markers secure in a shirt pocket or even a tool bag. Two markers per pack. PRODUCT FEATURES: - Permanent on most surfaces - For precise marking - Fast dry...
In Stock in Gescan
CAD$3.34 -
Klein Tools, Inc. - 86375
Product Code: KLN86375Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch...
In Stock in Gescan
CAD$27.95 -
Stanley - 33725
Product Code: STA33725The STANLEY® FatMax® 25 ft Tape Measure is extra tough and durable thanks to industrial-grade BladeArmor™ coating on the first 3" and a high-impact ABS case. Features & Benefits -11' blade standout -1-1/4" wide blade for easy readability -BladeArmor™ coating on the first 3" maximizes durability of the blade -Mylar® polyest...
Limited quantity: 6 In Stock
CAD$54.12 -
Stanley - 33-726
Product Code: STA33726STANLEY® FATMAX® Measuring tape with BLADEARMOR™ coating on the first 4-1/2 inch maximizes durability of the blade. MYLAR® polyester film extends life of entire blade. High-impact ABS case with durable rubber-holds up to heavy use. Top-forward blade lock makes locking and unlocking easy. Cushion grip provides comfortable, slip-resistant hold. ...
Out of Stock
CAD$43.01 -
Milwaukee - 48-22-5225
Product Code: MIL48225225FEATURES -Nylon Bond Blade Protection -5-Point Reinforced Frame -Finger Stop - Protects Finger during Blade Retraction -Dual Magnets - Prevents Roll off when Measuring Steel Studs, EMT and Threaded Rod -Blueprint Scale - Calculates 1/4" and 1/8" Drawings -Wire Form Belt Clip - Reduces Pocket Tearing -2-Sided Printing - Increases Measureme...
Out of Stock
CAD$31.13 -
Stanley - 30-454
Product Code: STA30454Tape rule designed for easy use Numerical readouts every 1/8 inch; 7-foot standout Polymer-coated blade for long-lasting wear; high-contrast colors for easy readability Durable case is textured for non-slip grip Tape length: 25 feet; tape width: 1 inch
In Stock in Gescan
CAD$12.52 -
Klein Tools, Inc. - 93225
Product Code: KLN93225Klein Tool's Magnetic Tape Measures have the innovative high-quality features to make the job easier and more efficient. Large end hooks with Rare Earth magnets are 5x stronger. Horizontal and vertical standout makes for easy one-person measurements. PRODUCT FEATURES: - Rare earth magnetic double end hook - First 11'' (279 mm) has oversized, b...
Out of Stock
CAD$36.65