Ideal Industries, Inc. - 31-388 - 1-Quart Squeeze Bottle ClearGlide™ Wire Pulling Lubricant

CAD$18.78

Product code: IDI31388

Manufacturer: Ideal Industries, Inc.

Part Number: 31-388

  In Stock in Gescan

Details

ClearGlide™ wire pulling lubricant is clear and colourless for quick and easy clean-up. Exceptional lubricity for super-fast pulls. Polymer-based formula perfect for all electrical and datacom applications. Safe to use with all cable types. Remains stable over wide temperature range -- usable from 30°F to 180°F. Dries to a semi-fluid film that won t clog conduit. Clings to cable throughout long pulls. Easy to apply by hand, brush, or pump. Environmentally safe -- non-toxic, non-flammable, and non-corrosive. Features: - Clear and colorless for quick and easy clean-up - Exceptional lubricity for super-fast pulls - Polymer-based formula perfect for all electrical and datacom applications - Safe to use with all cable types - Remains stable over wide temperature range -- usable from 30°F to 180°F (-1°C to 82°C) - Dries to a semi-fluid film that won't clog conduit - Clings to cable throughout long pulls - Easy to apply by hand, brush, or pump - Environmentally safe -- non-toxic, non-flammable, and non-corrosive
UPC 783250348152
Color Clear
UNSPSC 27113100
Special Features Environmentally safe -- non-toxic, non-flammable, and non-corrosive
Application(how its used) For all electrical and datacom applications
Material Polymer-Based
Volume 1-Quart
Specification  Detailed Specifications