Klein Tools - 11045 - 10-18 AWG Solid Wire Stripper/Cutter

CAD$17.62

Product code: KLN11045

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 11045

  In Stock in Gescan

Details

This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.

PRODUCT FEATURES:

- Cuts, strips, loops and gauges 10-18 AWG solid wire
- Spring-loaded action for self-opening
- Easy-to-read wire gauge markings on both sides for stripping in either direction
- Hardened steel with precision ground stripping holes
- Wire looping and bending holes
- Black-oxide finish resists corrosion
- Textured handles provide a firm, comfortable grip
- Color-coded handles: red indicates stranded wire, yellow indicates solid wire
- Shear-type cutting blades for clean cuts.

UPC 092644740459
Color Yellow
UNSPSC 27111510
Special Features Black Oxide Finish
Material Steel
Length 6.25 in
Width 0.27 in
Specification  Detailed Specifications