Klein Tools - 11063W - KLEIN 11063W Katapult® Wire Stripp

CAD$42.72

Product code: KLN11063W

Manufacturer: Klein

Brand: Klein Tools

Part Number: 11063W

  In Stock in Gescan

Details

Katapult® Wire Stripper/Cutter (8-22 AWG)

UPC 092644420016
Color Blue
Special Features Weight: 0.88 lbs (0.4 kg)
Installation Strips and Cuts: 8-22 AWG <br>Weight : 0.88 lbs (0.4 kg) <br>
Length 6.625 in
Specification  Detailed Specifications