Klein Tools - 40215 - Journeyman Grip Gloves - Large, Black

CAD$40.54

Product code: KLN40215

Manufacturer: Klein

Brand: Klein Tools

Part Number: 40215

  In Stock in Gescan

Details

The Klein Tools Journeyman Grip glove offers protection and ample gripping capability in wet and dry conditions. D30® padding material in the palm absorbs impact. Great for wire pulling. Neoprene cuff and soft molded rubber closure with hook and look secures fit. PRODUCT FEATURES: - Armortex rubberized grip on the fingers and reinforced synthetic leather palms and thumb for working in both wet and dry conditions - Impact absorbing D30 padding material in the palm - Moisture wicking and breathable Trek Dry stretch material on top with sponge foam and tricot lining for maximum comfort - Flexible thermo plastic rubber (TPR) protects the fingers - Machine washable - Armortex is a registered trademark of Armortex, Inc - D30 is a registered trademark of Design Blue Limited - TrekDry is a trademark of Mechanix Wear, Inc
UPC 092644402159
Color Black
Clothing Size L
Specification  Detailed Specifications