Klein Tools - 602-4DD - 1/4" Keystone Demolition Driver, 4" Shank

CAD$21.09

Product code: KLN6024DD

Manufacturer: Klein

Brand: Klein Tools

Part Number: 602-4DD

  In Stock in Gescan

Details

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

PRODUCT FEATURES:

- Engineered, manufactured and tested for prying and chiseling

- Plated metal strike cap to protect handle from hammer blows

- Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force

- Made in the USA

UPC 092644322211
Special Features Screwdriver Type: Slotted <bR> Weight : 0.37 lbs. (0.2 kg) <br>
Length 9 in
Specification  Detailed Specifications