Klein Tools - 602-7DD - 7'' 5/16" Keystone Klein Tools Demolition Driver, Black

CAD$28.42

Product code: KLN6027DD

Manufacturer: Klein

Brand: Klein Tools

Part Number: 602-7DD

  In Stock in Gescan

Details

7'' (178 mm) Demolition Driver 5/16'' (8 mm) Keystone

UPC 092644322228
Color Black
UNSPSC 27111701
Special Features Screwdriver Type: Slotted <br>Weight : 0.56 lbs
Length 12-3/8 in
Specification  Detailed Specifications