Klein Tools - 662 - KLEIN 662 #2 Square Screwdriver 4''

CAD$12.48

Product code: KLN662

Manufacturer: Klein

Brand: Klein Tools

Part Number: 662

  In Stock in Gescan

Details

#2 Square Screwdriver 4'' (102 mm) Round-Shank

UPC 092644851643
Color Red
UNSPSC 27111701
Special Features Shank Length: 4'' (102 mm) <br> Tip Size: #2
Length 8.25 in
Specification  Detailed Specifications