Klein Tools - 725 - 6" Klein Tools Jab Saw, Black

CAD$18.77

Product code: KLN725

Manufacturer: Klein

Brand: Klein Tools

Part Number: 725

  In Stock in Gescan

Details

Jab Saw

UPC 092644310003
Color Black
UNSPSC 27111508
Special Features Blade Length: 6'' (152 mm)
Material Steel
Length 12 in
Specification  Detailed Specifications