Klein Tools - D248-8 - 8" High-Leverage Diagonal-Cutting Pliers

CAD$39.22

Product code: KLND2488

Manufacturer: Klein

Brand: Klein Tools

Part Number: D248-8

  In Stock in Gescan

Details

8'' (203 mm) High-Leverage Diagonal-Cutting Pliers - Angled Head

UPC 092644720703
Color Red
UNSPSC 27112114
Special Features Jaw Width: 1-3/16'' (30 mm) <br>Jaw Length: 13/16'' (21 mm) <br>Jaw Thickness: 7/16'' (11 mm) <br>
Material Steel
Length 8-1/16 in
Specification  Detailed Specifications