Klein Tools, Inc. - 935DAG - Digital Angle Gauge and Level

CAD$ 37.99 CAD$ 36.98

Product code: KLN935DAG

Manufacturer: Klein Tools, Inc.

Part Number: 935DAG

  In Stock in Gescan

Details

The Klein Tools Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. Along with dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree, this tool has a high visibility reverse contrast display for easy viewing.

PRODUCT FEATURES:

- This Digital Angle Gauge and Level can measure or set angles, check relative angles, or can be used as a digital level
- High visibility reverse contrast display improves visibility in dimly lit work environments
- Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces
- V-groove edges enable optimal alignment on conduits and pipes for bending and alignment
- 0 to 90-Degree and 0 to 180-Degree measurement ranges facilitate multiple and diverse applications
- 0 to 180-Degree range is useful when accounting for kickback in pipe bending applications when bending to 90-Degree or more
- Display auto-rotates when upside-down for easy viewing
- Water and dust resistant with rating of IP42
- Soft carrying case and two AAA batteries included

UPC 092644692376
Color Orange
Specification  Detailed Specifications