Klein Tools - 1005 - Crimping and Cutting Tool for Connectors

CAD$ 41.25 CAD$ 39.98

Product code: KLN1005

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 1005

  In Stock in Gescan

Details

The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool.

PRODUCT FEATURES:

- Accommodates wire from No. 10 to 22 AWG

- Specially hardened wire cutter in nose

- Tapered nose design for working in confined spaces

- Crimping die marked for insulated and non-insulated solderless terminals and connectors

- Plastic-dipped, cushioned handles for comfort

UPC 092644742040
Color Red
UNSPSC 27111518
Special Features This Multi-Purpose tool from Klein Tools performs 6 different functions in the same tool. It can cut and strip wire, cleanly shear bolts, and much more. The plastic-covered handles are cushioned for added comfort.
Length 9-3/4'' (248 mm)
Specification  Detailed Specifications