Klein Tools - 5162T - 8-Pocket Extra-Capacity Tool Pouch

CAD$192.53

Product code: KLN5162T

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 5162T

 Available from Manufacturer

Details

The Klein Tools 8-Pocket Extra-Capacity Tool Pouch features stitched leather with rivet reinforcement. In addition to the tool pockets, the pouch has a snap-hook and a tape thong for added convenience.

PRODUCT FEATURES:

- Extra-capacity multi-purpose pouch
- Includes two pliers pockets, five screwdriver pockets, hammer loop, knife snap and leather tape thong
- Stitched and riveted leather construction for long life
- Tunnel loop fits belts up to 3-Inches (76 mm) wide

UPC 092644550485
UNSPSC 27112809
Special Features Specialty Add-Ons: knife snap, leather tape thong
Material Leather
Height 10-3/4'' (273 mm)
Width 8-1/2'' (216 mm)
Specification  Detailed Specifications