Klein Tools - 601-6 - 3/16" x 6" Cabinet Tip Screwdriver

CAD$13.90

Product code: KLN6016

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 601-6

  In Stock in Gescan

Details

Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.

PRODUCT FEATURES:

- Narrow cabinet tip permits blade access where space is limited
- Cushion-Grip handle for greater torque and comfort
- Premium chrome-plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Precision-machined tip for exact fit
- Tip-Ident quickly identifies the screwdriver type and tip orientation
- Meets or exceeds applicable ASME / ANSI specifications

UPC 092644850141
Color Black
UNSPSC 27111701
Special Features Shank Length: 6'' (152 mm) <bR>Tip Size: 3/16'' (5 mm) <br>
Certifications Meets or exceeds applicable ASME / ANSI specifications.
Length 9-3/4 in
Specification  Detailed Specifications