Klein Tools - 86375 - 7.5m Double Hook Magnetic Tape Measure

CAD$27.95

Product code: KLN86375

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: 86375

  In Stock in Gescan

Details

Klein Tools Tape Measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch conduit. This large magnet profile attaches to steel and along EMT conduit. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once for safe retraction, and keeps water and dirt out to prevent tape blade rust and degradation. The high impact rugged rubberized industrial design offers a better grip and stands up to any task the jobsite demands.

PRODUCT FEATURES:

- Uncluttered, easy-to-read lines marked on blade

- Dual angle magnetic hooks attach to conduit and steel studs

- Heavy-duty nylon coating protects blade printing

- Retraction speed brake controls blade speed and protects fingers from touching blade

- Two-sided blade printing in centimeters and inches

- Super-sized back clip holds securely to wide belts and extends deep into pockets

- Up to 3 m stand-out

- U.S. Patent Pending

UPC 092644932755
Specification  Detailed Specifications