Klein Tools - CL700 - Digital Clamp Meter AC Auto-Ranging LoZ

CAD$135.71

Product code: KLNCL700

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: CL700

  In Stock in Gescan

Details

Klein Tools CL700 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.

PRODUCT FEATURES:

- Automatically ranging true mean squared (TRMS) technology for increased accuracy

- Clamp measures AC current and thermocouple probe measures temperature

- Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes

- Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages

- CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating

- Built to withstand a 6.6-foot (2 m) drop

- Low battery indicator and easily accessible battery compartment

- Includes a carrying pouch, test leads, thermocouple with adapter and batteries

- Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

- Operating Temperature: 32-degrees F to 104-degrees F (0-degrees C to 40-degrees C)

- Operating altitude to 6562-foot (2000 m)

UPC 092644690150
Color Black
Height 9.09''
Specification  Detailed Specifications