Klein Tools - CL800 - 600Amp Digital Clamp Meter, AC/DC Auto-Ranging

CAD$ 181.82 CAD$ 172.98

Product code: KLNCL800

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: CL800

  In Stock in Gescan

Details

Product Features: - Automatically ranging true mean squared (TRMS) technology for increased accuracy - Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes - Thermocouple probe measures temperature - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating - Built to withstand a 6.6' (2m) drop - Low battery indicator and easily accessible battery compartment - Operating temp: 32°F to 104°F (0°C to 40°C). - Operating altitude to 6,562 ft (2,000m). - Includes carrying pouch, test leads, thermocouple with adapter and batteries - Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

UPC 092644690167
Color Black
Height 9.09 in
Specification  Detailed Specifications