Klein Tools - D2000-48 - 8" Angled Head Diagonal Cutting Pliers

CAD$ 48.00 CAD$ 45.98

Product code: KLND200048

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: D2000-48

  In Stock in Gescan

Details

The high-leverage design of these Diagonal-Cutters provide 36% more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire. PRODUCT

FEATURES:

- Angled head design for easy work in confined spaces

- Cuts ACSR, screws, nails and most hardened wire

- High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs

- Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life

- Hot-riveted joint ensures smooth action and no handle wobble

- Plastic-dipped handles for comfort and ease of identification

- Custom, US-made tool steel

UPC 092644720970
Color Blue
UNSPSC 27112114
Special Features High-leverage design
Application(how its used) Used to cut ACSR, screws, nails, and most hardened wire.
Material US-Made Tool Steel
Length 8.06 in
Specification  Detailed Specifications