Klein Tools - J2000-48 - 8" Heavy-Duty Diagonal-Cutters Angled Pliers

CAD$ 58.79 CAD$ 56.98

Product code: KLNJ200048

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: J2000-48

  In Stock in Gescan

Details

The Angled Head Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.

PRODUCT FEATURES:

- Angled head design for easy work in confined spaces

- Cuts ACSR, screws, nails and most hardened wire

- High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting and gripping power than other plier designs

- Short jaws and beveled cutting edges permit close cutting of wire

- Induction-hardened cutting knives for long life

- Hot-riveted joint ensures smooth action and no handle wobble

- State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability

- Hard, black material for toughness and durability

- Soft material on outer surface for comfort and a firm grip

- Color-coded handles allow quick identification of tool

- Custom, US-made tool steel

UPC 092644721106
Color Blue
UNSPSC 27112114
Special Features Jaw Length: 13/16'' (21 mm), Jaw Thickness: 7/16'' (11 mm), Jaw Width: 1-3/16'' (30 mm)
Application(how its used) Heavy-Duty Cutting Pliers
Material Steel
Length 8-1/8 in
Specification  Detailed Specifications