Klein Tools - J2000-9NECRTP - 9" Lineman's Pliers, Fish Tape Pull/Crimping

CAD$ 83.03 CAD$ 79.98

Product code: KLNJ20009NECRTP

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: J2000-9NECRTP

  In Stock in Gescan

Details

Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Built-in crimper works on non-insulated connectors, lugs and terminals. Built-in channel pulls steel fish tape without damaging the tape. Hot-riveted joint ensures smooth action and no handle wobble.

PRODUCT FEATURES:

- Cuts ACSR, screws, nails and most hardened wire

- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs

- Built-in crimper works on non-insulated connectors, lugs and terminals

- Built-in channel pulls steel fish tape without damaging the tape

- Hot-riveted joint ensures smooth action and no handle wobble

- Induction hardened cutting knives for long life

- Streamlined design with sure-gripping, cross-hatched knurled jaws

- Unique handle tempering helps absorb the ''snap'' when cutting wire

- Precision-hardened plier head for on-the-job toughness

- Custom, US-made tool steel

- State-of-the-art dual material molding process

- Hard, black material for toughness and durability

- Soft material on outer surface for comfort and a firm grip

- Color-coded yellow, dark blue, red, or light blue handles allow quick identification of the tool

- Features combination polished and black-oxide finish

UPC 092644721243
Color Blue
UNSPSC 27112106
Special Features Features combination polished and black-oxide finish.
Application(how its used) Used to cut ACSR, screws, nails and most hardened wire.
Length Overall Length: 9-1/2'' (241 mm), Jaw Length: 1-19/32'' (40 mm), Knife Length: 25/32'' (20 mm)
Width Jaw Width: 1-1/4'' (32 mm)
Specification  Detailed Specifications