Klein Tools - KTB5 - 546Wh Portable Power Station

CAD$649.00

Product code: KLNKTB5

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: KTB5

  In Stock in Gescan

Details

Klein Tools’ Portable Power Station is a silent, emission-free 546Wh lithium-ion battery that supplies pure sine-wave power. This high capacity power station is a cleaner alternative to loud, exhaust-filled gas generators. At 14 pounds, the multiple AC outlets and USB ports easily go wherever you need to plug in. By powering on-site electronics, lights, fans, battery chargers, and small battery-operated tools, your job site keeps on task.

PRODUCT FEATURES:

- Large 546 Watt hour portable power station is a versatile, high capacity power bank (24.8Ah / 22.02V)
- Clean, silent pure sine-wave power for electronics
- High-energy density lithium-ion battery
- Four USB ports with a total output of 30W; includes 2x USB-A ports (5V 2.4A), and 2x USB-C ports (5V 3.0A)
- Two AC outlets, 120V each, 300W continuous and 600W peak output
- Digital display with real-time telemetry
- Comfort carry handle that collapses to allow for stacking
- AC input, charger included, 25.2V DC / 3.5A

UPC 092644290862
Specification  Detailed Specifications