Klein Tools - VDV012-811 - Coax Installer Starter Kit, F-Connectors

CAD$107.49

Product code: KLNVDV012811

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: VDV012-811

 Available from Manufacturer

Details

Klein Tools Coax Installer Starter Kit has the tools you need to prepare and connect F-connectors. This kit includes a Klein Tools compact compression crimper, a 2-level radial cartridge stripper, and a multi-cable cutter. It also comes with a custom nylon pouch.

PRODUCT FEATURES:

- Includes the tools needed to prepare and connect F-connectors
- Durable nylon tool pouch designed specifically for F-connector installation tools
- Additional pocket holds a screwdriver or common AA battery flashlight
- Pouch includes a closeable pocket that will hold up to 25 compression F-connectors
- Tunnel loop accommodates up to 2-Inch (51 mm) belt
- Radial Cartridge Stripper (VDV110-802) offers 2-level preparation of 5/16'' x 1/4'' (7.9 mm x 6.4 mm) coaxial cable
- Compression Crimper (VDV212-008) crimps F-connectors to coaxial cable
- Multi-Cable Cutter (63020) features precision shear-type cutting blades for easier cutting
- F-Compression connectors feature dual O-ring moisture sealing to protect against the elements

UPC 092644581014
UNSPSC 43222814
Special Features Pouch includes a closeable pocket that will hold up to 25 compression F-connectors.
Material Nylon Tool Pouch
Specification  Detailed Specifications