View as
  1. Greenlee Textron, Inc. - 430
    Product Code: GRN430

    Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit.

    Learn More

      In Stock in Gescan

    CAD$125.50
  2. Greenlee Textron, Inc. - 430-500
    Product Code: GRN430500

    Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit.

    Learn More

      In Stock in Gescan

    CAD$24.06
  3. Greenlee Textron, Inc. - 435
    Product Code: GRN435

    Fish and measure conduit runs in one operation. Permanently printed measurements every foot from zero to 3000' IN (914 m). Made of strong, waterproof polyester. Pay-out dispenser has anti-skid pads, handle and built-in cutter.

    Learn More

      In Stock in Gescan

    CAD$151.44
  4. B.A. Robinson - TPEXXXXXXRL012
    Product Code: CANTPEXXXXXXRL012

    Greenline tape 24inx50ft

    Learn More

      In Stock in Gescan

    CAD$47.00
  5. Rack-A-Tiers - 69455
    Product Code: RAC69455

    Use the Snatch strap for fast attachment on conduit pulls. No stripping or taping required. FEATURES & BENEFITS: • Pull more conductors with less effort • Can be chained together • Colour coded for easy circuit and phase identification

    Learn More

      In Stock in Gescan

    CAD$11.32
  6. Greenlee Textron, Inc. - G3
    Product Code: GRNG3

    20% Faster Cable Pulls. High-speed pulls up to 1000 lbs.. 25% Stronger Continuous Pullling Load.. Durable Motor Designed for Pulling Load. 3 Times Faster Setup. No Loose Pieces. High Speed: 97f/min, Low speed: 41ft./min.

    Learn More

     Available from Manufacturer

    CAD$7,407.05
  7. Klein Tools, Inc. - 56108
    Product Code: KLN56108

    Use the Klein Tools 500-foot (152.4 m) Pulling Line with manual or power fishing systems in pulling light-duty cables or rope pulling applications. The line comes in a compact container that easily dispenses without tangles and snags. This pull line features a 210-pound (95.3 kg) average breaking strength. PRODUCT FEATURES: - Use polypropylene l...

    Learn More

     Available from Manufacturer

    CAD$24.13
  8. Greenlee Textron, Inc. - 609
    Product Code: GRN609

    Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends. Pistons available for all types and sizes of conduit ½ IN through 6 IN.

    Learn More

      In Stock in Gescan

    CAD$12.49
  9. Super Rod - SR-TP
    Product Code: SUPSRTP

    Description: A telescopic extendable pole with a polyester resin baked enamel coating for durability. 5.6 metres in length allowing you to quickly extend the pole across voids. Ideal for quick cable routing and lifting into place. As the pole is tubular it has the added advantage of being self supporting giving you more control.

    Learn More

     Out of Stock

    CAD$254.49
  10. Super Rod - SRFSB
    Product Code: SUPSRFSB

    -Illuminate dark voids -1 x Super Beam c/w a length of gooseneck -Gooseneck allows accurate direction -illuminate dark voids -Compatible with the Cable Rod range from Super Rod

    Learn More

      Limited quantity: 2 In Stock

    CAD$36.36
View as