Fluke - T+PRO/CAN - T+Pro Canada Electrical Tester

CAD$123.30

Product code: FLUT+PROCAN

Manufacturer: Fluke

Part Number: T+PRO/CAN

  Limited quantity: 1 In Stock

Details

KEY FEATURES:

- Backlit LCD display for easier viewing
- Display resolution of 0.1 V, ideal for troubleshooting low-voltage lighting
- Resistance (Ohms) to 9.99 kOhms
- Rotary Field Indication
- Display Hold for easier viewing in hard-to-test areas
- 3 forms of AC/DC voltage indication: light, sound, and vibration for added user protection and convenience
- Detect live voltage even when the batteries are dead
- Extra heavy-duty, replaceable test leads for more flexibility and durability
- CAT IV 600 V, CAT III 1000 V rated for added user protection
- Continuity beeper
- Bright LED flashlight for work in poorly lit areas
- GFCI Trip
- On/Off switchable beeper, selectable according to your environment
- Compliant with latest NFPA 70E recommendations*
- Replaceable test probes for added flexibility and convenience
- Convenient probe storage on the back
- Probe holder for easier testing
- Hazardous voltage warning light for added user protection
- Test lead strap included for better test lead management
- AC/DC Voltage: 12 V – 600 V on LED bar, 10.2 V – 600 V on LCD
- Auto-off saves battery power
- 2-year warranty
* When used properly per Article 110.9 Use of Equipment (A) Test Instruments and Equipment

UPC 009596932793
Color Yellow
Specification  Detailed Specifications