Circuit Tester/Breaker Locator
-
Greenlee Textron, Inc. - GT-10GFI
Product Code: GRNGT10GFIUse to troubleshoot 120 VAC grounded outlets and GFCI receptacles. Light sequence indicates correct/incorrect wiring. Lifetime Limited Warranty.
In Stock
CAD$24.31 / EA -
Ideal Industries, Inc. - 61-534
Product Code: IDI61534Identify without interruption with the New Automatic Circuit Identifiers Locate breakers safely and easily in just two passes with new Automatic Circuit Identifiers. On the first pass the identifier calibrates, on the second pass it identifies the circuit. It is that easy to locate the correct circuit breaker without interrupting the circuit. The a...
In Stock
CAD$154.23 / EA -
Greenlee Textron, Inc. - GT-10
Product Code: GRNGT10Use to troubleshoot 120 V AC grounded outlets. Light sequence indicates correct/incorrect wiring. Lifetime Limited Warranty.
In Stock
CAD$14.28 / EA -
Rack-A-Tiers - 99102
Product Code: RAC99102The PlugMaster combines a full function dual-outlet circuit tester with 220V detection and multiple direction bubble-levels. Eliminate the need for multiple tools to test and straighten any wall outlets. Features: • Acts as horizontal and vertical level • Use for diagnostics • Perform quick wiring checks • Panel identifies conditions shown ...
Available from Manufacturer
CAD$43.04 / EA -
Fluke - ECB50A
Product Code: AMPECB50AWith one tool, the Amprobe ECB50A Breaker Tracer, you can perform three types of tests: Identify the circuit breaker to an electrical socket, trace AC cables in walls up to 40cm, or sort wires in a bundle.
Available from Manufacturer
CAD$143.00 / EA