-
Fluke - 419D
Product Code: FLU419DFluke 419D Laser Distance Meter extends your reach to 80 meters with high accuracy. You can use the Fluke 419D laser distance meter to measure up to 80 m (260 ft.), accurate to + 1 mm. No scales to interpret or misread. The extra bright laser makes it easy to target even at long distances. The 419D will help you save time and reduce errors with en...
Available from Manufacturer
CAD$369.90 -
Fluke - FLUKE-419D
Product Code: FLU414DThe Fluke 414D is a big step up from the common tape measure and it's much easier to use. Just point and click. No scales to interpret or misread. The 414D measures up to 50 meters (165 ft.), with 2 mm (0.08 in) accuracy and the extra bright laser makes targeting easy. This professional-grade laser distance meter is fast and easy to use to help imp...
Available from Manufacturer
CAD$176.40