View as
  1. Fluke - FUSE-440MA/1000VB1
    Product Code: FLUFUSE440MA1000VB1

    PRODUCT DETAILS: Size: 6.02 Inch x 3.94 Inch x 0.59 Inch Fluke Replacement fuse has a voltage rating of 1000 Volts and is compatible with3-III, 25, 26-III, 27, 77-III, 79-III models. The fast acting fuse has a current rating of 440 milli-Amps. It has cartridge termination and allows press fit mounting. It measures 6.02 Inch x 3.94 Inch x 0.59 Inch....

    Learn More

     Available from Manufacturer

    CAD$12.60
  2. Fluke - FUSE-11A/1000V-B1
    Product Code: FLUFUSE11A1000VB1

    Fuse, 11A, 1000V Fast Quantity 1 per Blister Pack Fluke 203406 Offers -Digital multimeter fast acting replacement fuse -Nominal current: 11A -Maximum voltage to ground: 1000V

    Learn More

     Available from Manufacturer

    CAD$18.00
View as